32 x 24 in. Mop Basin in Stainless Steel

You last purchased this on
 
Elkay

Standard Series 32 x 24 in. Mop Basin in Stainless Steel

  • Fast #
  • Part #EFLR2X
  • Item #4139615
  • Manufacturer Part #FLR-2X
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Standard Series 32 x 24 in. Mop Basin in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel skirt adds a layer of extra protection.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • High quality 16 gauge, type 3 series stainless steel.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2
Application:
Foodservice
Basin Depth:
6 in
Basin Length:
20 in
Basin Width:
16 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.2
Collection:
Standard Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
10 in
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Included:
No
GSA Approved:
No
Gauge (metal):
16 ga
Height:
11-1/2 in
IAPMO Listed -:
No
Length:
32 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 2
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
No
Sink Bowl Size:
28 in x 20 in x 6 in
Sink Depth:
10 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel
Sink Size, Overall:
32 in x 24 in
Weight:
32 lb
Width:
24 in