Elkay

Orifice Accessory for Elkay LKR1141A Flexi-Guard® Bubbler

Part #EA54874  |  Manufacturer Part #A54874

Brand Model Compatibility:

Elkay LKR1141A
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Elkay LKR1141A

GSA Approved: No

Height: 29/40 in

IAPMO Listed: No

Length: 14/25 in

Origin: Domestic

Package Quantity: 1

Side Spray: No

Width: 14/25 in