Elkay
Outdoor Wall Mount Bi-Level Drinking Fountain and Bottle Filling Station in Brown
Part #ELK4409BFBRN | Item #7627807 | Manufacturer Part #LK4409BFBRN
How to get it:
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Bottle filler meets ADA guidelines for reach range; fountain meets ADA guidelines for wheelchair access.
- Laminar flow provides clean fill with minimal splash.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 372, ANSI 61
ASME Specifications: ASME A112.19.3
Antimicrobial: Yes
Built-In Water Filter: No
CSA Certified: CSA B45.4
Collection: Outdoor
Color Finish: Brown
Color Finish Category: Browns
Control Type: Push
GSA Approved: No
Height: 38-7/16 in
IAPMO Listed: No
Indoor Outdoor: Outdoor
Installation Type: Wall Mount
Lead Law Compliant: Yes
Length: 21-1/4 in
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Origin: Domestic
Self Contained Refrigerant: No
Side Spray: No
Weight: 102.6
Width: 21-1/4 in
Entire Collection
-
$1,926.00