Plastic Drain Fitting Mocha
Plastic Drain Fitting Mocha
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mocha
- Top diameter: 4 1/2"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Depth:
- 3-1/16 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Strainer Size:
- 4 in
- Width:
- 4-1/2 in