Pull-Out Spray Assembly in Polished Chrome

You last purchased this on
 
Elkay

Pull-Out Spray Assembly in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Pull-Out Spray Assembly in Polished Chrome

  • Fast #
  • Part #ELKGT1041X8CR
  • Item #4093502
  • Manufacturer Part #LKGT1041X8CR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Spray Assembly
GSA Approved:
No
IAPMO Listed -:
No
ISO:
No
NSF Certified:
No
Package Quantity:
1