Single Handle Forward Rotating Lever Laundry Faucet in Lustrous Steel
Pursuit Single Handle Forward Rotating Lever Laundry Faucet in Lustrous Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lead-free compliant: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products
- Low flow: Includes water-saving features
- ADA compliant: Faucet is ADA compliant
- 1 faucet hole: Faucet designed to be installed using one faucet hole
- Removable cartridge: Allows for easy repair and replacement of cartridge
- Forward-only handle(S): Handle(s) rotates forward only so there is no interference with the backsplash
- Includes two aerators: Comes installed with 1.5 gpm water-saving aerator; optional 2.2 gpm aerator insert included
- Solid brass waterways: Built for long-term durability
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Multi-Family
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pursuit
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Steel
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Forward Rotating Lever
- Height:
- 14-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Spout Height:
- 14-3/8 in
- Spout Reach:
- 8-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Style:
- Traditional
- Utility Faucet Type:
- Laundry
- Weight:
- 4.56 lb