ELKAY QUARTZ CLASSIC 33 X 22 X 5-1/2 TOP MOUNT ADA SINK WITH PERFECT DRAIN MOCHA
Quartz Classic® ELKAY QUARTZ CLASSIC 33 X 22 X 5-1/2 TOP MOUNT ADA SINK WITH PERFECT DRAIN MOCHA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- ADA-ACCOMMODATING BOWL DEPTH: Sink bowls are 5½" deep for ease of reach and accessibility.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- INCLUDES: Two LKPDQ1CR Perfect Drain and strainers.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Basin Shape:
- Rectangle
- CSA Certified:
- CSA B45.5, CSA B125.2
- Capacity:
- 9.4 gal
- Collection:
- Quartz Classic®
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Depth:
- 5-1/2 in
- Drain Diameter:
- 3-5/8 in
- Drain Location:
- Rear Center, Rear Center
- Drain Opening:
- 3-5/8 in
- Hardware Included:
- Yes
- Height:
- 6-439/500 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 14-33/125 in x 16-161/1000 in x 5-1/2 in
- Sink Bowl Size, Center:
- 14-13/15 in x 16-161/1000 in x 5-1/2 in
- Sink Bowl Size, Left:
- 14-33/125 in x 16-161/1000 in x 5-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Style:
- Contemporary
- Type:
- EELGAD3322PDMC0
- Weight:
- 32.9 lb
- Width:
- 22 in