Regulator Assembly with Red Internal Spring for Elkay/Halsey Taylor 98466C
Regulator Assembly with Red Internal Spring for Elkay/Halsey Taylor 98466C
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EZTL™LZTL™Water Coolers
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Material:
- Stainless Steel
- Number of Bowls:
- 2
- Origin:
- Domestic
- Product Type:
- Regulator
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional