Rubber Repair Diaphragm Package for LK4324FWH Single Lever Handle Kitchen Faucet
Rubber Repair Diaphragm Package for LK4324FWH Single Lever Handle Kitchen Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- LK4324FWH Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ricotta
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 11/50 in
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 18/25 in
- Material:
- Stone
- Material Type:
- Quartz
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Domestic
- Product Type:
- Replacement Part
- Side Spray:
- No
- Sink Installation Type:
- Undermount
- Style:
- Traditional
- Width:
- 18/25 in