CuVerro Antimicrobial Copper Gasket Kit for EZH2O®, Halsey Taylor®, HydroBoost®, EZS8WSLK and EZS8WSSK
Series LKC/HT CuVerro Antimicrobial Copper Gasket Kit for EZH2O®, Halsey Taylor®, HydroBoost®, EZS8WSLK and EZS8WSSK
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- EZH2O®, Halsey Taylor®, HydroBoost®, EZS8WSLK, EZS8WSSK, EZSTL8WSLK, EZSTL8WSSK, LZS8WSLK, LZS8WSSK, LZSTL8WSLK, LZSTL8WSSK
- Collection:
- Series LKC/HT
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- CuVerro Antimicrobial Copper
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Domestic
- Product Type:
- Gasket Kit
- Side Spray:
- No
- Sink Installation Type:
- Drop-in