Stainless Steel Bottom Grid in Polished Stainless Steel
Stainless Steel Bottom Grid in Polished Stainless Steel
Frequently Purchased Together
Product Details
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Location:
- Rear
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 9-61/100 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Accessory
- Shape:
- Rectangular
- Side Spray:
- No
- Thickness:
- 1 in
- Type:
- ELKOBG1016SS
- Weight:
- 3 lb
- Width:
- 14-61/100 in