Stainless Steel Sponge Holder
Stainless Steel Sponge Holder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- STAINLESS STEEL CONSTRUCTION: Sponge holder is constructed of stainless steel and designed to blend in beautifully with your stainless steel sink bowl
- INCLUDES: Stainless steel belt that adheres to underside of the sink and a strong, removable magnet that adheres to back of hook.
- MAGNETIC SPONGE HOLDER: Adheres to the sidewalls of stainless steel, porcelain or cast iron sink to hold sponge.
- COORDINATING ACCESSORIES: Checkout other Elkay magnetic sink accessories, including hook for dish clothes and ledge for soap.
- INSTALLATION: Easy peel and stick installation of backing strip.
- DISHWASHER SAFE: Stainless steel hook is dishwasher safe; remove magnet before washing.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 20 ga
- Height:
- 3-9/100 in
- Length:
- 1-1/4 in
- Material:
- Stainless Steel
- Width:
- 3-1/2 in