Strainer & Ferrule Assembly in Silver
Strainer & Ferrule Assembly in Silver
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Classroom, Foodservice, Healthcare, Hospitality, Office
- Brand Model Compatibility:
- ECDFPW, ECRSP, EDFB, EDFP19C, EFRPC, EHF, ESWA and HEW Closed Circuit Coolers
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 59/100 in
- Length:
- 2-13/100 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Drain Assembly
- Side Spray:
- No
- Style:
- Traditional
- Width:
- 2-13/100 in