Elkay

Sturdibilt® Scullery Sink in Satin

Part #ESS8124L2  |  Manufacturer Part #SS8124L2

Color/Finish: Satin Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sturdibilt®
  • Gauge of metal: 14; Stainless steel
  • Bowl Size: 24" x 24" x 14"
  • 14" deep compartments.
  • 8" high, full-length backsplash with 45-degree slope to resist grime.
  • Drainboard and sink compartments pitched to drain.
  • 3-1/2" drain opening.
  • Sink polished to a uniform lustrous satin finish.
  • Sink supported on (4) LK251 stainless steel adjustable tubular legs.
  • 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.

Specifications

ADA Compliant: No

Application: Utility

CSA Certified: CSA B45.4

Collection: Sturdibilt®

Depth: 14 in

Drain Location: Center

Drain Opening: 3-1/2 in

Height: 44 in

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Global

Side Spray: No

Sink Bowl Size: 24 in x 24 in x 14 in

Sink Installation Type: Wall Mount

Type: ESS8124L2

Width: 27-1/2 in