Single Bowl Stainless Steel Undercounter Kitchen Sink in Satin
The Mystic® Single Bowl Stainless Steel Undercounter Kitchen Sink in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully undercoated
- High capacity: 2-1/2" to 4-1/2" deep bowl
- Satin finish
- MYSTIC SINKS: This sink is crafted in a naturally flowing shape for an organic feel. It makes a distinctive, contemporary statement.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- Premium, 16 gauge, type 304 stainless steel construction
- Gauge: 16
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- The Mystic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 4-1/2 in
- Drain Location:
- Left
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 51 in
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 47-1/4 in x 8-5/16 in x 4-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 51 in x 13-15/16 in
- Type:
- EMYSTIC5014
- Width:
- 13-15/16 in