Two Handle Lever Deck Mount Food Service Faucet in Polished Chrome

You last purchased this on
 
Elkay

Two Handle Lever Deck Mount Food Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Two Handle Lever Deck Mount Food Service Faucet in Polished Chrome

  • Fast #
  • Part #ELKD2442BHC
  • Item #4833913
  • Manufacturer Part #LKD2442BHC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • ADA COMPLIANT: Faucet is ADA compliant.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • 4" HOLE SPREAD: Faucets designed to be installed using 4" hole spread.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
12-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
12-1/8 in
IAPMO Listed -:
Yes
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
8-7/8 in
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Scald Guard:
No
Spout Height:
10 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Style:
Traditional
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
4 lb
Width:
16 in