Elkay

Vandal Resistant Bubbler Replacement Kit Gold

Part #E97446C  |  Manufacturer Part #97446C

Color/Finish: Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vandal-resistant, one-piece chrome-plated bubbler for use with our water coolers, bottle filling stations and drinking fountains.
  • One-piece construction bubbler for use with our water coolers, bottle filling stations and drinking fountains.
  • Chrome-plated.
  • Able to be keyed into position to prevent rotation.
  • Complements styling of the cooler.

Specifications

ADA Compliant: No

Application: Healthcare, Hospitality, Office

Color Finish: Gold

Color Finish Category: Gold Tones

Material: Metal, Plastic, Rubber

Origin: Global

Side Spray: No

Type: E97446C

Vandal Resistant: Yes