Wall Mount Single Level Water Cooler in Stainless Steel
Wall Mount Single Level Water Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic bubbler push bars for easy activation
- Integrated drain reduces debris accumulation and is easy to clean
- Attractive, contemporary design matches modern architecture
- Rated for indoor use
- Stainless steel finish is corrosion resistant and attractive
- Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Height:
- 19-13/16 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Width:
- 18-3/8 in