1/2 in. Sweat Brass Slip Coupling

You last purchased this on
 
Elkhart

1/2 in. Sweat Brass Slip Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

1/2 in. Sweat Brass Slip Coupling

  • Fast #
  • Part #CTSCLFD
  • Item #3919426
  • Manufacturer Part #10155514
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Ideal for service and repair, even on wet pipes
  • Pre-lubricated for quick installation
  • TECTITE™
  • CSA B125, NSF/ANSI Standard 61
  • Heat free-no torches required
  • Utilizes push-fit technology, eliminating the need for special installation tools
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Slip, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
200 psi