1/2 in. Sweat x Fitting Brass Street Tee
1/2 in. Sweat x Fitting Brass Street Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Reduces installation time by 1/3, connect in under 8 seconds
- No glues, fluxes or solder needed
- Easy Installation
- TecTite™ fittings carry a 50-year warranty
- Reduces material cost and storage
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Fitting
- End Connections:
- Sweat x Sweat x Fitting
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Street, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass