1-1/4 in. Copper x Male Tectite Adapter
1-1/4 in. Copper x Male Tectite Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heat free-no torches required
- CSA B125, NSF/ANSI Standard 61
- Utilizes push-fit technology, eliminating the need for special installation tools
- Pre-lubricated for quick installation
- Ideal for service and repair, even on wet pipes
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi