1/2 in. Coupling with Street
900 Series 1/2 in. Coupling with Street
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lead free construction
- No special tools required
- Sizes: 1/2”, 3/4”, 1”
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- 900 Series
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-53/100 in
- Material:
- Wrot Copper
- Material Type:
- C12200, Silicone, Nylon, EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 200#
- Weight:
- 0.053 lb