2 x 2 x 1 in. Copper Reducing Tee
2 x 2 x 1 in. Copper Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- A perfect fit
- Heat free, worry free
- A revolutionary product for dynamic results
- Guaranteed
- No mess, no waiting
- Optimal performance
- Fewer accessories
- Less hassle, less time
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 200 psi