3/4 in. Copper 90 Degree Elbow

Part #CCBTCLFF  |  Item #4118250  |  Manufacturer Part #10169932

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #CCBTCLFF | Mfr. Part #10169932

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Works with Copper, CPVC, and PEX
  • Lighter weight, stronger grip
  • Removable and reusable fittings
  • The answer to dezincification

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 14, ANSI 61 Annex G

ASME Specifications: ASME B16.18, ASME B16.22

CSA Certified: CSA B125

Elbow Degree: 90

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61 Annex G