Elkhart Brass
4 x 2-1/2 in. Double Clapper Siamese Connection in Polished Brass
Part #E00184003 | Item #3522803 | Manufacturer Part #184003
Call for Pricing
Fitting Sizes:
4 in x 2-1/2 inHow to get it:
Product Details
Specifications
End Connection 1: FNPT
End Connection 2: FNHT
End Connections: FNPT x FNHT
Fitting Size 1: 4 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 4 in x 2-1/2 in