Elkhart Brass
Model 11 4 x 2-1/2 x 2-1/2 in. FNPT x FNHT x FNHT Cast Brass Single Clapper Inlet
Part #E00196003 | Item #4896952 | Manufacturer Part #00196003
End Connections:
FNPT x FNHT x FNHTHow to get it:
Product Details
Documents
Specifications
Collection: Model 11
End Connection 1: FNPT
End Connection 2: FNHT
End Connection 3: FNHT
End Connections: FNPT x FNHT x FNHT
FM Approved: Yes
Fitting Size 1: 4 in
Fitting Size 2: 2-1/2 in
Fitting Size 3: 2-1/2 in
Fitting Sizes: 4 in x 2-1/2 in x 2-1/2 in
Flow Rate: 250 gpm
Height: 5-15/16 in
Material: Cast Brass
NSF Certified: No
Pressure Class: 175#
Product Type: Inlet, Single Clapper
UL Listed: Yes
Weight: 9
Width: 9-1/8 in