1/2 in. Push Copper Cap

You last purchased this on
 
Elkhart

CopperLoc® 917 Series 1/2 in. Push Copper Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

CopperLoc® 917 Series 1/2 in. Push Copper Cap

  • Fast #
  • Part #CCLCAPLFD
  • Item #7846274
  • Manufacturer Part #10170885
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
Clean Bagged:
No
Collection:
CopperLoc® 917 Series
End Connection 1:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Cap
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
UL Listed:
No