1 in. Push Coupling with Stop
Model 200 1 in. Push Coupling with Stop
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- TECTITE™
- Copper
- Manufacturer may vary by location
- Utilizes push-fit technology, eliminating the need for special installation tools
- Ideal for service and repair, even on wet pipes
- Pre-lubricated for quick installation
- With stops
- Push x Female
- CSA B125, NSF/ANSI standard 61
- Heat free-no torches required
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Industrial, Residential
- Clean Bagged:
- No
- Collection:
- Model 200
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Brass
- Pressure Class:
- 200#