3/4 in. Copper Coupling with Stop

You last purchased this on
 
Elkhart

3/4 in. Copper Coupling with Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

3/4 in. Copper Coupling with Stop

  • Fast #
  • Part #CQCF
  • Item #2838558
  • Manufacturer Part #10170005
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Reduced installation time
  • No wire brush, flux, solder, or flame
  • No special tools required
  • 316 Stainless Steel grab ring
  • EPDM o-ring seal
  • Nylon guide ring
  • Fitting bodies meet ASME B16.22 material and performance standards
  • No Mess, only a clean, neat, appearance after installation – no heat, no tarnish, no solder buildup
  • QTITE fittings surpass rigorous mechanical and health effects performance requirements, including IAPMO
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM D-2846M, ASTM D-2846
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
Pressure - Maximum:
200 psi