1/2 in. Sweat x Female 90 Degree Brass Elbow
Tectite™ 1/2 in. Sweat x Female 90 Degree Brass Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Copper
- Push x Female
- TECTITE
- Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- Collection:
- Tectite™
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- Female
- End Connections:
- Sweat x Female
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Temperature Range:
- 0 to 250 Deg F