1-1/2 in. Fitting x Sweat 45 Degree Brass Street Elbow
Tectite™ 1-1/2 in. Fitting x Sweat 45 Degree Brass Street Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Copper
- Ideal for service and repair, even on wet pipes
- TECTITE™
- Heat free-no torches required
- CSA B125, NSF/ANSI Standard 61
- Utilizes push-fit technology, eliminating the need for special installation tools
- Pre-lubricated for quick installation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- Collection:
- Tectite™
- Elbow Degree:
- 45 DD
- End Connection 1:
- Fitting
- End Connection 2:
- Sweat
- End Connections:
- Fitting x Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Street Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Temperature Range:
- 0 to 250 Deg F