1 x 3/4 in. Copper x Male Reducing Brass Adapter
TecTite™ 1 x 3/4 in. Copper x Male Reducing Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Heat free-no torches required
- CSA B125, NSF/ANSI Standard 61
- Utilizes push-fit technology, eliminating the need for special installation tools
- Pre-lubricated for quick installation
- Ideal for service and repair, even on wet pipes
-
Lead Law Compliant
Specifications
- Application:
- Heating, Plumbing
- Clean Bagged:
- No
- Collection:
- TecTite™
- End Connection 1:
- Sweat
- End Connection 2:
- Male
- End Connections:
- Sweat x Male
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 200
- Temperature Rating:
- 200
- Weight:
- 0.25 lb
- Width:
- 2-23/100 in