3/4 x 1/2 in. Sweat x Male Brass Reducing Elbow
Tectite™ 3/4 x 1/2 in. Sweat x Male Brass Reducing Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Reduces installation time by 1/3, connect in under 8 seconds
- No glues, fluxes or solder needed
- Easy Installation
- TecTite™ fittings carry a 50-year warranty
- Reduces material cost and storage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B-16.18, ASME B-16.22
- Collection:
- Tectite™
- End Connection 1:
- Sweat
- End Connection 2:
- Male
- End Connections:
- Sweat x Male
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes