8 in. Galvanized Steel Lath Access Door
ML Series 8 in. Galvanized Steel Lath Access Door
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Door has a 3 inch wide metal lath on all four sides for keying into plaster
- Latch is screwdriver operated
- Designed specifically to meet the needs of plaster construction
- Finish is a prime coat suitable for painting
Specifications
- Collection:
- ML Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 16 ga
- Height:
- 8 in
- Material:
- Galvannealed Steel, Stainless Steel
- NSF Certified:
- No
- Width:
- 8 in