3 x 3 in. Meter with Wire

You last purchased this on
 
Elster Amco Water

3 x 3 in. Meter with Wire

This product requires certification to purchase.
You last purchased this on
 
Elster Amco Water

3 x 3 in. Meter with Wire

  • Fast #
  • Part #ENYC3EVOQ4
  • Item #4117779
  • Manufacturer Part #NYC3EVOQ4
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-701
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Height:
12-27/100 in
Length:
12 in
Material:
Stainless Steel
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Waterworks Application:
Water