4-3/4 in. Meter

You last purchased this on
 
Elster Amco Water

4-3/4 in. Meter

This product requires certification to purchase.
You last purchased this on
 
Elster Amco Water

4-3/4 in. Meter

  • Fast #
  • Part #ECRT210XP
  • Item #2435887
  • Manufacturer Part #CRT210XP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Specifications

Height:
4-3/4 in
Length:
1-1/2 in
Material:
Plastic
Maximum Temperature:
158
Width:
2-3/4 in