Encoder Module w/30' Bare End Wire
Encoder Module w/30' Bare End Wire
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AWWA:
- AWWA C701 Class II
- Brand Model Compatibility:
- Q4 Water Meter
- Cable Length (ft):
- 30 ft
- FM Approved:
- Yes
- NEMA:
- IP68
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Cable
- UL Listed:
- Yes