4 in. 304 Stainless Steel Mag Meter with Wire and Remote

You last purchased this on
 
Elster Amco Water

EVOQ4 Series 4 in. 304 Stainless Steel Mag Meter with Wire and Remote

This product requires certification to purchase.
You last purchased this on
 
Elster Amco Water

EVOQ4 Series 4 in. 304 Stainless Steel Mag Meter with Wire and Remote

  • Fast #
  • Part #ENYC4EVOQ4
  • Item #4117770
  • Manufacturer Part #NYC4EVOQ4
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1 Class 125
AWWA:
AWWA C-703, AWWA C-701
Collection:
EVOQ4 Series
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flow Rate:
880 gpm
Height:
13-11/50 in
Length:
14 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
230 psi
Waterworks Application:
Water
Weight:
35.5 lb