Remote Display US Gallons x 1000 (Remote Display Cable Required)
Remote Display US Gallons x 1000 (Remote Display Cable Required)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaceable battery
- The evoQ4 incorporates smart metering technology which allows it to output information for billing, network management and leakage monitoring
- Five year warranty out-of-box
- Deliver an accurate reading in all flow conditions
- No moving parts - maintenance free
- Elster designed this evoQ4 mag meter to be used in potable water applications
- The technology is compatible with AMI and AMR system
Specifications
- AWWA:
- AWWA C701 Class II
- FM Approved:
- Yes
- Flow Rate:
- 5500 gpm
- NEMA:
- IP68
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Water Meter Display
- UL Listed:
- Yes