1-1/4 in. NPT x IPS Top-Connected Riser Only
1-1/4 in. NPT x IPS Top-Connected Riser Only
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Riser
- Length:
- 36 in
- Schedule Class:
- SDR 10
- Waterworks Application:
- Water