1 in. NPT x Plain End Plastic Riser

You last purchased this on
 
Elster Perfection

1 in. NPT x Plain End Plastic Riser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elster Perfection

1 in. NPT x Plain End Plastic Riser

  • Fast #
  • Part #PER79035
  • Item #1757990
  • Manufacturer Part #79035
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Available with permasert coupling or fusion outlets
  • Single or double seals
  • Enable you to make a meter set connection that requires no cathodic protection
  • Requires Certification

Specifications

ANSI:
ANSI B1.20, ANSI B31.8
ASTM:
ASTM D-2513
Coating:
Epoxy, Galvanized
End Connection 1:
NPT
End Connection 2:
Plain End
End Connections:
NPT x Plain End
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Riser
Length:
24 in
Material:
Plastic
Material Type:
2406
NSF Certified:
No
Schedule Class:
SDR 11
UL Listed:
No
Wall Thickness:
0.119 in