3/4 in. NPT x Plain End Plastic Riser
3/4 in. NPT x Plain End Plastic Riser
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available with permasert coupling or fusion outlets
- Single or double seals
- Enable you to make a meter set connection that requires no cathodic protection
Documents
Specifications
- ANSI:
- ANSI B1.20, ANSI B31.8
- ASTM:
- ASTM D-2513
- Coating:
- Epoxy, Galvanized
- End Connection 1:
- NPT
- End Connection 2:
- Plain End
- End Connections:
- NPT x Plain End
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Riser
- Material:
- Plastic
- Material Type:
- 2406
- NSF Certified:
- No
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Wall Thickness:
- 0.095 in