3 ft. Cover with 3/4 in. Element Baseboard
3 ft. Cover with 3/4 in. Element Baseboard
Frequently Purchased Together
Product Details
- The rugged enclosure is manufactured of galvanized steel and stands up to the scratches and dings associated with flimsy competitive models
- Panel-Track's is built to last and designed to perform
- Panel-Track's hydronic baseboard, the choice of today’s heating professional, is ideal for any type of residential or light commercial application
- Embassy’s user-friendly element design uses an “open box” fin design that prevents fin edges from contacting one another
- Customize heat output with Panel-Track's finger-touch damper can be opened and closed without the use of hinges which can bind or loosen with age
- Extra strength hanger brackets allow copper return lines to be installed right in the bracket, eliminating hard-to-use hanging hooks or wires and facilitate easy improvement or relocation along the back panel
- All finishing accessories including end-caps snap securely into place without the need for additional hardware while maintaining “ease of access” for cleaning and servicing
- Offering a modern, streamlined design that blends seamlessly with any type of decor
- Panel-Track's glide shoes allow the heating elements to expand and contract smoothly and quietly
- The boxed and serrated aluminum fins increase radiating surface while directing and increasing convection
Documents
Specifications
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 3 ft
- Material:
- Steel