115V 3297 BTU Reciprocating HVAC Compressor
115V 3297 BTU Reciprocating HVAC Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with A/C and small systems. Includes mounting parts, terminal cover, relay, protector and bale strap
Specifications
- AMP:
- 5.6
- BTU:
- 3297
- Compressor Type:
- Reciprocating
- Phase:
- Single Phase
- Refrigerant:
- R-134A
- Volts:
- 115V
- Width:
- 6-3/4 in