2628 BTU 115V 1-Phase R-404A Reciprocating Compressor
2628 BTU 115V 1-Phase R-404A Reciprocating Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 54.5
- BTU:
- 2628
- Compressor Type:
- Reciprocating
- Height:
- 8-13/20 in
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- Refrigerant:
- R-404A
- Volts:
- 115V