1/2 x 6-33/100 in. Liquid Line Filter Drier
1/2 x 6-33/100 in. Liquid Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Epoxy Powder
- Diameter:
- 2-16/25 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 6-33/100 in
- Material:
- Steel
- Pressure - Maximum:
- 680 psi
- Product Type:
- Liquid Line Filter Drier
- Thickness:
- 20 mic
- Type:
- EME47616
- UL Listed:
- UL SA 3124
- Weight:
- 1.49 lb