1/4 in. ODF Liquid Line Filter Drier for CFC, HCFC and HFC Refrigerants
1/4 in. ODF Liquid Line Filter Drier for CFC, HCFC and HFC Refrigerants
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Air Conditioning, Refrigeration
- Brand Model Compatibility:
- CFC, HCFC, and HFC Refrigerants
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 3-83/100 in
- Pressure - Maximum:
- 680 psi
- Product Type:
- Liquid Line Filter Drier
- UL Listed:
- No