2 in. Steel Flanged Pressure Reducing Gas Regulator

You last purchased this on
 
Emerson Flow Controls

Fisher™ 627 Series 2 in. Steel Flanged Pressure Reducing Gas Regulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Emerson Flow Controls

Fisher™ 627 Series 2 in. Steel Flanged Pressure Reducing Gas Regulator

  • Fast #
  • Part #EMEF6271288K
  • Item #4479647
  • Manufacturer Part #F6271288K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Air, Commercial, Industrial, High Pressure, Low Pressure
Collection:
Fisher™ 627 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
No
Pressure - High:
1500
Temperature Range:
-20 to 180 Deg F (-29 to 82 Deg C)
UL Listed:
No
Valve Body Material:
Steel
Valve Operator:
Direct Operated
Valve Size:
2 in
Valve Type:
Pressure Reducing Gas Regulator
Weight:
10 lb