3/4 in. Top Valve Limiting Switch Assembly in Green and Red
Electrol 3/4 in. Top Valve Limiting Switch Assembly in Green and Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Electrol
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 6-21/100 in
- IAPMO Listed -:
- No
- Length:
- 6-19/25 in
- Material:
- Aluminum, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Switch Assembly
- UL Listed:
- Yes
- Width:
- 6-13/20 in