Fracture Disc 60 psig in Yellow for Type 634 and 634M High Pressure Shutoff Valves

You last purchased this on
 
Emerson Process Management

Fracture Disc 60 psig in Yellow for Type 634 and 634M High Pressure Shutoff Valves

  • Fast #
  • Part #E29A1936X022
  • Item #6531433
  • Manufacturer Part #29A1936X022
4.2 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Emerson Process Management

Fracture Disc 60 psig in Yellow for Type 634 and 634M High Pressure Shutoff Valves

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Type 634 and 634M High Pressure Shutoff Valves
Color Finish Name:
Yellow
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Pressure - High:
60
Product Type:
Fracture Disc
UL Listed:
No